Radial insert ball bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 96 mm |
Logistic Weight | 4080 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 96 mm |
Series | UC |
Basic static load, radial - C0r | 72000 N |
Basic dynamic load, radial - Cr | 102000 N |
Sealing | Open |
Usually arrives within 14 working days