Insert bearing with set screw RHP 1040-1.1/2DECG, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 18 mm

Bearing Insert

See technical informationSee documents

References

RHP:1040-1.1/2DECG
Rubix:158A3835
Manufacturer :1040-1.1/2DECG R
EAN:00747023039500
brand logo

Technical specifications

Inner diameter38.1 mm
Outer diameter80 mm
Width18 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1040-1.1/2DECG


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight820 g
Inner diameter38.1 mm
Outer diameter80 mm
Width18 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000decg
Materialhigh-grade steel (through-hardened inner and outer rings)
Cagesteel
Reaming38.1 mm
Limit speed4000 rpm
Total bearing width56.33 mm
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Weight0.82 kg
£ 43.72 excl. VAT
/ Each
£ 52.46 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories