Insert Bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 19 mm |
Series | YAR |
Material | Stainless steel |
Limit speed | 3200 rpm |
Total bearing width | 42.9 mm |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 21600 N |
Sealing | Two rubber seals |
Weight | 0.437 kg |
In stock: Next day delivery