Insert bearing with set screw SKF YAR 213-2F/W64, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 68.3 mm
Insert Bearing
See technical informationReferences
SKF:YAR 213-2F/W64
Rubix:237A4413
Manufacturer :78219
EAN:07316570346022



Product details : SKF YAR 213-2F/W64 BALL BEARING UNIT - SOLID OIL
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Y-bearing, standard three-lip contact seal with additional slinger plate and widened inner ring on both sides of the bearing, lubricated with W64, bearing without lubrication holes in the outer ring, set-screw fastening
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 68,3x120x120 mm |
|---|---|
| Logistic Weight | 1795 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 68.3 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
Show UNSPSC/ECL@SS
£ 409.55 excl. VAT
/ Each
£ 491.46 incl. VAT
- Usually arrives within 14 working days
