Insert bearing with set screw FAG UC210, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 24 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UC210
Rubix:229A2103
Manufacturer :0693735400000
EAN:4012802631012

Documents
Product details : FAG UC210 BEARING INSERT 693735400000
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 806 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 24 mm |
| Sealing | two rubber seals |
| Series | uc |
| Material | steel |
| Cage | plastic |
| Reaming | 50 mm |
| Limit speed | 9000 rpm |
| Total bearing width | 51.6 mm |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 37500 N |
| Weight | 0.803 kg |
Show UNSPSC/ECL@SS
£ 20.86 excl. VAT
/ Each
£ 25.03 incl. VAT
- In stock: Next day delivery
