Insert bearing with set screw RHP 1035-35GHLT, Outer diameter: 72 mm | Inner diameter: 35 mm


Bearing Insert

References
rhp:1035-35GHLT
rubix:152A7133
manufacturer :1035-35GHLT RRS AHQP5
ean:00747023109890
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter72 mm
See all Specifications

Product details : RHP BEARING INSERT 1035-35HLT


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight510 g
Inner diameter35 mm
Outer diameter72 mm
Show UNSPSC/ECL@SS
£ 27.30 excl. VAT
/ Each
£ 32.76 incl. VAT
  • In stock: Next day delivery

Check our products from related categories