Bearing Insert
Outer diameter | 80 mm |
---|---|
Width | 20 mm |
Logistic Weight | 1190 g |
---|---|
Outer diameter | 80 mm |
Width | 20 mm |
Series | 1000DECG |
Total bearing width | 62.73 mm |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35000 N |
Weight | 1.19 kg |
Usually arrives within 14 working days