Insert bearing with set screw FAG UC207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 20 mm
Radial insert ball bearing
See technical informationSee documentsReferences
FAG:UC207
Rubix:229A2100
Manufacturer :0693440350000
EAN:4012802627596

Documents
Product details : FAG UC207 BEARING INSERT 693440350000
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Radial insert ball bearings UC, spherical outer ring, location by grub screws, RSR seals on both sides
Technical specifications
Attributes
| Logistic Weight | 460 g |
|---|---|
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 20 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | uc |
| Material | steel |
| Cage | plastic |
| Reaming | 35 mm |
| Limit speed | 650 rpm |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Weight | 0.47 kg |
Show UNSPSC/ECL@SS
£ 15.54 excl. VAT
/ Each
£ 18.65 incl. VAT
- In stock: Next day delivery
