Insert bearing with set screw RHP 1060-55G, Outer diameter: 110 mm | Inner diameter: 55 mm | Width: 65.1 mm

Self-aligning bearing European standard 1000 G and 1000 DECG series

See technical information

References

RHP:1060-55G
Rubix:158A1995
Manufacturer :1060-55G R
EAN:00747023040537
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter110 mm
Width65.1 mm
See all Specifications

Product details : RHP BEARING INSERT 1060-55


Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.

Technical specifications


Attributes
Logistic Weight1470 g
Inner diameter55 mm
Outer diameter110 mm
Width65.1 mm
Bearing Clearancec3
Sealingtwo rubber seals
Series1000g
Materialhigh-quality hardened steel (hardened steel rings)
Cagesteel
Limit speed2800 rpm
Total bearing width65.1 mm
Basic static load, radial - C0r33000 N
Basic dynamic load, radial - Cr48000 N
Weight1.47 kg
£ 63.46 excl. VAT
/ Each
£ 76.15 incl. VAT
  • In stock: Next day delivery

Check our products from related categories