Insert bearing with set screw SKF YAR 205-100-2F/W64, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 34.1 mm


Insert Bearing

References
skf:YAR 205-100-2F/W64
rubix:237A4381
manufacturer :78078
ean:07316570221541
brand logo
brand logo
Technical specifications
Inner diameter25.4 mm
Outer diameter52 mm
Width34.1 mm
See all Specifications

Product details : SKF YAR 205-100-2F/W64 BALL BEARING UNIT - SOLID OIL


Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.

Strengths

  • Designed for constant and alternating rotary movements
  • Quick and easy mounting on the shaft
  • Absorption of installation-related misalignments
  • Long service life
  • Reduced noise and vibration level

Technical specifications


Attributes
Logistic Weight175 g
Inner diameter25.4 mm
Outer diameter52 mm
Width34.1 mm
SeriesYAR
SealingTwo rubber seals
Show UNSPSC/ECL@SS
£ 68.63 excl. VAT
/ Each
£ 82.36 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories