Insert bearing with set screw RHP 1050-50GFS, Outer diameter: 90 mm | Inner diameter: 50 mm
Bearing Insert
See technical informationReferences
RHP:1050-50GFS
Rubix:158A7177
Manufacturer :1050-50GFS R
EAN:00747023040155

Product details : RHP BEARING INSERT 1050-50FS
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 910 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 42.91 excl. VAT
/ Each
£ 51.49 incl. VAT
- Usually arrives within 14 working days
