Insert bearing with set screw RHP 1130-1.1/8CG, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 38.1 mm
Bearing Insert
See technical informationReferences
RHP:1130-1.1/8CG
Rubix:218A2688
Manufacturer :1130-1.1/8CG R
EAN:00747023041671


Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Product details : RHP1130-1-1/8 BEARING INSERT
NSK inserts are specially designed to offer excellent protection against external contaminants such as high-pressure wash downs or the ingress of stone-like particles and/or dust.
Technical specifications
Attributes
| Logistic Weight | 420 g |
|---|---|
| Inner diameter | 28.575 mm |
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 1100cg |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 5300 rpm |
| Lubrication Type | grease lubrication, re-lubricatable |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Lubricant | shell gadus s2 v100 2 |
Show UNSPSC/ECL@SS
£ 25.05 excl. VAT
/ Each
£ 30.06 incl. VAT
- In stock: Next day delivery