Insert bearing with set screw RHP 1125-25DEC, Outer diameter: 53 mm | Inner diameter: 25 mm | Width: 15 mm

Bearing Insert

See technical informationSee documents

References

RHP:1125-25DEC
Rubix:158A4058
Manufacturer :1125-25DEC R
EAN:00747023041602
brand logo

Technical specifications

Inner diameter25 mm
Outer diameter53 mm
Width15 mm
See all Specifications

Documents

Product details : RHP BEARING INSERT 1125-25DEC


The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.

Applications

Engineering Bearing Applications

Technical specifications


Attributes
Logistic Weight260 g
Inner diameter25 mm
Outer diameter53 mm
Width15 mm
Series1100dec
Total bearing width44.43 mm
Basic static load, radial - C0r7880 N
Basic dynamic load, radial - Cr14000 N
Weight0.26 kg
£ 21.92 excl. VAT
/ Each
£ 26.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories