Insert bearing with set screw SNR UC214-44G2, Outer diameter: 125 mm | Inner diameter: 69.85 mm | Width: 74.6 mm
SNR - Insert Bearing - UC.214-44.G2
See technical informationReferences
SNR:UC214-44G2
Rubix:205A9277
Manufacturer :UC.214-44.G2
EAN:3413529567812




Technical specifications
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 74.6 mm |
Product details : SNR UC214-44G2 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Inner diameter | 69.85 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 74.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 53.42 excl. VAT
/ Each
£ 64.10 incl. VAT
- Delivery usually within ( 3 ) days