Insert bearing with set screw SKF YAT 206-104, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 31 mm
Y-bearing YAT Series
See technical informationReferences
SKF:YAT 206-104
Rubix:214A3521
Manufacturer :78276
EAN:7316571504612

Product details : SKF YAT206-104 Y BEARING WITH GRUB SCREW IMPERIAL 1-1/4BORE EACH
Y-bearing with set screws SKF
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 62 mm |
| Width | 31 mm |
| Sealing | open |
| Series | yat |
| Material | steel |
| Limit speed | 6300 rpm |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
Show UNSPSC/ECL@SS
£ 25.82 excl. VAT
/ Each
£ 30.98 incl. VAT
- Usually arrives within 14 working days
