Insert bearing with set screw RHP 1090-90GHLT, Outer diameter: 160 mm | Inner diameter: 90 mm
Bearing insert
See technical informationReferences
RHP:1090-90GHLT
Rubix:181A0904
Manufacturer :1090-90GHLT R
EAN:00747023110391

Product details : RHP HITEMP BEARINGINSERT 1090-90GHLT
Technical specifications
Attributes
| Logistic Weight | 4990 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
Show UNSPSC/ECL@SS
£ 228.98 excl. VAT
/ Each
£ 274.78 incl. VAT
- Usually arrives within 14 working days
