Insert bearing with set screw PTN UC206, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 19 mm
Insert Bearing
See technical informationSee documentsReferences
PTN:UC206
Rubix:246A7905
EAN:3660338467875



Documents
Product details : PTN INSERT BEARING UC206
Chrome steel Insert bearings. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter and in most cases an extended inner ring
Strengths
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Easy mounting units
Lubricated and sealed bearing
Easy mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | uc200 |
| Material | chrome steel |
| Cage | steel |
| Limit speed | 4900 rpm |
| Lubrication Type | non-relubricatable |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11250 N |
| Basic dynamic load, radial - Cr | 19450 N |
| Weight | 0.325 kg |
Show UNSPSC/ECL@SS
£ 6.25 excl. VAT
/ Each
£ 7.50 incl. VAT
- In stock: Next day delivery
