Insert bearing with set screw NTN UCX16D1, Outer diameter: 150 mm | Inner diameter: 80 mm | Width: 85.7 mm
NTN - Insert Bearing - UCX05-100D1
See technical informationReferences
NTN:UCX16D1
Rubix:206A1451
EAN:4547359230796



Product details : NTN UCX16D1 INSERT BEARING
spherical outer diameter, fixing by socket set screw, seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x160x90 mm |
|---|---|
| Logistic Weight | 4070 g |
| Inner diameter | 80 mm |
| Outer diameter | 150 mm |
| Width | 85.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | ucx00 |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 109.62 excl. VAT
/ Each
£ 131.54 incl. VAT
- Delivery usually within ( 3 ) days
