Insert bearing with set screw NSK F-UC206/LP99, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 38.1 mm
Self-aligning bearing
See technical informationReferences
NSK:F-UC206/LP99
Rubix:101A3667
EAN:00029176643170

Product details : NSK SS SPECIAL INSERT F-UC206/LP99
Bearing with grub screw in inner ring and spherical outer ring. Wide inner ring. Stainless steel. Molded-oil lubrication with oil-impregnated resin developed by NSK.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Rings, balls and deflectors in stainless steel. Nitrile seals.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | f-uc |
| Material | stainless steel |
| Cage | stainless steel |
| Limit speed | 4000 rpm |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 15000 N |
| Weight | 0.33 kg |
Show UNSPSC/ECL@SS
£ 143.16 excl. VAT
/ Each
£ 171.79 incl. VAT
- Usually arrives within 14 working days
