NTN - Insert Bearing - M-AS204D1
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 61x61x41 mm |
---|---|
Logistic Weight | 142 g |
Inner diameter | 20 mm |
Outer diameter | 47 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | AS200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days