Insert bearing with set screw RHP 1120-3/4CG, Outer diameter: 47 mm | Inner diameter: 19.05 mm | Width: 31 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1120-3/4CG
Rubix:158A4210
Manufacturer :1120-3/4CG R
EAN:00747023041404

Documents
Product details : RHP BEARING INSERT 1120-3/4CG
NSK inserts have been specially designed to offer excellent protection against external contaminants such as high pressure wash downs or the ingress of stone-like particles and/or dust.
Technical specifications
Attributes
| Logistic Weight | 230 g |
|---|---|
| Inner diameter | 19.05 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1100cg |
| Material | inner and outer rings in high-quality hardened steel |
| Cage | steel |
| Limit speed | 6700 rpm |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Weight | 0.23 kg |
Show UNSPSC/ECL@SS
£ 18.42 excl. VAT
/ Each
£ 22.10 incl. VAT
- In stock: Next day delivery
