Insert Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 52 mm |
Width | 15 mm |
Series | YAR |
Material | Stainless steel |
Limit speed | 4300 rpm |
Total bearing width | 34.1 mm |
Basic static load, radial - C0r | 7800 N |
Basic dynamic load, radial - Cr | 11900 N |
Sealing | Two rubber seals |
Weight | 0.189 kg |
Usually arrives within 14 working days