Insert bearing with set screw SKF YAR 214-2F, Outer diameter: 125 mm | Inner diameter: 70 mm | Width: 28 mm
Insert Bearing
See technical informationReferences
SKF:YAR 214-2F
Rubix:103A0027
Manufacturer :78225
EAN:7316570979091

Product details : SKF BEARING INSERT YAR 214-2F
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Insert bearings are based on sealed deep groove ball bearings. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening two (set) screws on the inner ring, making it easy to mount.
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 69,93x125x125 mm |
|---|---|
| Logistic Weight | 1850 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel (bearing) |
| Cage | polyamide |
| Reaming | 70 mm |
| Limit speed | 2800 rpm |
| Total bearing width | 69.9 mm |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 62400 N |
| Weight | 1.95 kg |
Show UNSPSC/ECL@SS
£ 128.68 excl. VAT
/ Each
£ 154.42 incl. VAT
- Delivery usually within ( 3 ) days
