Insert Bearing
Inner diameter | 76.2 mm |
---|---|
Outer diameter | 140 mm |
Width | 77.87 mm |
Logistics dimensions (L x W x H) | 77,87x140x140 mm |
---|---|
Logistic Weight | 2723 g |
Inner diameter | 76.2 mm |
Outer diameter | 140 mm |
Width | 77.87 mm |
Series | yar |
Cage | other |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 72800 N |
Sealing | two rubber seals |
Usually arrives within 14 working days