SNR - Insert Bearing - UC.308G2L3
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 52 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 52 mm |
Bearing Clearance | C3 |
Series | UC300 |
Cage | Steel |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40560 N |
Usually arrives within 14 working days