Insert bearing with set screw RHP 1125-7/8, Outer diameter: 52 mm | Inner diameter: 22.225 mm | Width: 34.1 mm
Bearing Insert
See technical informationReferences
RHP:1125-7/8
Rubix:201A4962
Manufacturer :1125-7/8 R
EAN:00747023041619


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Outer diameter | 52 mm |
| Width | 34.1 mm |
Product details : RHP BEARING INSERT 1125-7/8
The Self-Lube® bearing insert, commonly known as a wide inner ring bearing, is designed to suit the wide range of housings in the Self-Lube® bearing family and is also suitable for applications where the user’s own housing is preferred.
Applications
Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Inner diameter | 22.225 mm |
| Outer diameter | 52 mm |
| Width | 34.1 mm |
| Bearing Clearance | cn |
| Series | 1100 series |
| Material | bearing steel |
| Limit speed | 6250 rpm |
| Lubrication Type | grease |
| Total bearing width | 34.1 mm |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Lubricant | standard grease |
| Weight | 0.17 kg |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- Usually arrives within 14 working days