Insert bearing with set screw SNR SUC204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
SNR - Bearing Unit - SUC.201
See technical informationSee documentsReferences
SNR:SUC204
Rubix:205A8511
Manufacturer :SUC.204
EAN:3413529500031



Documents
Product details : SNR SUC204 INSERT BEARING
stainless steel insert, spherical outer diameter with locking pin, fixing by socket set screw, seal with slinger, food grease
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | suc200 |
| Material | stainless steel |
| Cage | stainless steel |
| Reaming | 20 mm |
| Limit speed | 6700 rpm |
| Lubrication Type | grease |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6800 N |
| Basic dynamic load, radial - Cr | 10100 N |
| Lubricant | food-grade grease |
| Weight | 0.15 kg |
Show UNSPSC/ECL@SS
£ 31.96 excl. VAT
/ Each
£ 38.35 incl. VAT
- Delivery usually within ( 3 ) days
