Insert Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 37 mm |
Bearing Clearance | CN |
Series | UC200 |
Material | Chrome steel |
Total bearing width | 96 mm |
Basic static load, radial - C0r | 71100 N |
Basic dynamic load, radial - Cr | 96000 N |
Usually arrives within 14 working days