Insert bearing with set screw NTN UCX13D1, Outer diameter: 125 mm | Inner diameter: 65 mm | Width: 74.6 mm
Spherical outer diameter, secured by mounting screws, seal with sealing ring
See technical informationReferences
NTN:UCX13D1
Rubix:206A1445
EAN:4547359230680



Product details : NTN UCX13D1 INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 74.6 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | ucx series |
| Material | through hardened steel |
| Cage | steel |
| Limit speed | 1700 rpm |
| Lubrication Type | relubricatable |
| Total bearing width | 74.6 mm |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Lubricant | lithium soap-based grease |
| Weight | 2.39 kg |
Show UNSPSC/ECL@SS
£ 59.67 excl. VAT
/ Each
£ 71.60 incl. VAT
- Delivery usually within ( 3 ) days
