Insert bearing with eccentric clamping ring RHP 1330-1.1/4EC, Outer diameter: 62 mm | Inner diameter: 31.75 mm | Width: 35.73 mm
Bearing Insert
See technical informationSee documentsReferences
RHP:1330-1.1/4EC
Rubix:239A2409
Manufacturer :1330-1.1/4EC R
EAN:00747023043927


Technical specifications
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 62 mm |
| Material | high-grade steel (through-hardened inner and outer rings) |
Documents
Product details : RHP 1330-1.1/4EC BEARING INSERT
With parallel outside diameter and eccentric collar lock.
Strengths
•With parallel outside diameter and eccentric collar lock
Technical specifications
Attributes
| Logistic Weight | 400 g |
|---|---|
| Inner diameter | 31.75 mm |
| Outer diameter | 62 mm |
| Material | high-grade steel (through-hardened inner and outer rings) |
| Width | 35.73 mm |
| Basic dynamic load, radial - Cr | 19500 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 11300 N |
Show UNSPSC/ECL@SS
£ 19.83 excl. VAT
/ Each
£ 23.80 incl. VAT
- Usually arrives within 14 working days