SNR - Insert Bearing - EX.204.G2
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 36.4 mm |
Logistics dimensions (L x W x H) | 65x51x66 mm |
---|---|
Logistic Weight | 406 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 36.4 mm |
Bearing Clearance | c4 |
Series | ex200 |
Cage | steel |
Basic static load, radial - C0r | 11200 N |
Basic dynamic load, radial - Cr | 19500 N |
Sealing | open |
Usually arrives within 14 working days