Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SKF YEL 204-2F/W64 BALL BEARING UNIT - SOLID OIL
Insert bearing with eccentric clamping ring SKF YEL 204-2F/W64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm
Insert Bearing
References
skf:
YEL 204-2F/W64
rubix:
237A4419
manufacturer :
131137
ean:
07316571558431
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
43.7
mm
See all Specifications
Product details
Technical specifications
Product details : SKF YEL 204-2F/W64 BALL BEARING UNIT - SOLID OIL
Strengths
- Quick and easy to mount onto the shaft
- Long service life
- Reduce noise and vibration levels
Technical specifications
Attributes
Logistic Weight
197
g
Inner diameter
20
mm
Outer diameter
47
mm
Width
43.7
mm
Series
yel
Sealing
two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
123.34
excl. VAT
/
Each
£
148.01
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RA108-NPP, Outer diameter: 80 mm | Inner diameter: 38.1 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX317G2, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 109.5 mm
Insert bearing with eccentric clamping ring NTN AELS205-100D1W3, Inner diameter: 25.4 mm
Insert bearing with eccentric clamping ring INA RABRB30/72-XL-FA106, Outer diameter: 72.2 mm | Inner diameter: 30 mm | Width: 23 mm
Insert bearing with eccentric clamping ring SNR SES204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.5 mm
Insert bearing with eccentric clamping ring SNR EX203G2L4, Outer diameter: 47 mm | Inner diameter: 17 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR ES211-32G2, Outer diameter: 100 mm | Inner diameter: 50.8 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring SNR ES209G1N, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring INA GE20-XL-KLL-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA106, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.8 mm
Insert bearing with eccentric clamping ring INA GRAE50-NPP-B-FA106, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 43.8 mm
Insert bearing with eccentric clamping ring RHP 1330-1.3/16EC, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.73 mm
Insert bearing with eccentric clamping ring NSK UC210D1, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SKF YEL 210-2F, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm