Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX318G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX318G2, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX318G2
rubix:
205A2913
ean:
3413529503285
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
115.9
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX318G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
190
mm
Width
115.9
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
205.20
excl. VAT
/
Each
£
246.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN AELS204-012D1NW3, Inner diameter: 19.05 mm
Insert bearing with eccentric clamping ring SKF YEL 208-2RF/VL065, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring RHP 1217-5/8ECG, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 28.63 mm
Insert bearing with eccentric clamping ring INA GE 25-XL-KRR-B>A, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 44.5 mm
Insert bearing with eccentric clamping ring NTN M-AEL206D1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 35.7 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-B-FA106, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX20927G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 42.8 mm
Insert bearing with eccentric clamping ring SNR EX216G2T04, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring SNR CEX21031, Outer diameter: 90 mm | Inner diameter: 49.213 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR ESC211, Outer diameter: 55 mm | Inner diameter: 100 mm | Width: 48.4 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SKF YEL 207-2RF/VL065, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring INA GRAE40-XL-NPP-B-FA125.5, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SKF YEL 210-2F, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SNR CES209-27, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 43.7 mm