Radial insert ball bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 32.5 mm |
Logistics dimensions (L x W x H) | 48x100x100 mm |
---|---|
Logistic Weight | 1060 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 32.5 mm |
Series | GRAE |
Material | Cast Iron |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 43500 N |
Sealing | Two rubber seals |
In stock: Next day delivery