Bearing Insert
Inner diameter | 60 mm |
---|---|
Fixation centre-to-centre distance | 165.1 mm |
Logistic Weight | 5100 g |
---|---|
Inner diameter | 60 mm |
Fixation centre-to-centre distance | 165.1 mm |
Material | Cast iron |
Series | MFC |
Total bearing width | 74.6 mm |
Diameter of fixation holes | 12 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 45000 N |
Basic dynamic load, radial - Cr | 61000 N |
Outer diameter | 193.7 mm |
Weight | 4.5 kg |
Usually arrives within 14 working days