References
RHP:SFT30
Rubix:1274564
Manufacturer :SFT30 R
EAN:00747023027521


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 116.5 mm |
Documents
Product details : RHP BEARING UNIT SFT30
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT30 - RHP Cast Iron Flange Bearing Unit - 30mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 880 g |
|---|---|
| Inner diameter | 30 mm |
| Width | 42.21 mm |
| Fixation centre-to-centre distance | 116.5 mm |
| Material | cast iron |
| Height | 141.3 mm |
| Length | 82.6 mm |
| Series | sft |
| Total bearing width | 82.6 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 82.6 mm |
Show UNSPSC/ECL@SS
£ 34.17 excl. VAT
/ Each
£ 41.00 incl. VAT
- In stock: Next day delivery