References
Timken:GVFTD 1
Rubix:103A0885
EAN:0087796057180


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 76.2 mm |
Product details : TIMKEN GVFTD1 BALL FLANGED UNIT
Imperial Self Lube Unit
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 19.8 mm |
| Fixation centre-to-centre distance | 76.2 mm |
| Material | malleable cast iron |
| Height | 66.7 mm |
| Length | 95.2 mm |
| Series | gvftd |
| Total bearing width | 31 mm |
| Diameter of fixation holes | 8.7 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Outer diameter | 38.1 mm |
| Weight | 0.36 kg |
Show UNSPSC/ECL@SS
£ 143.30 excl. VAT
/ Each
£ 171.96 incl. VAT
- Usually arrives within 14 working days