References
SNR:UCFC207CO
Rubix:205A9832
Manufacturer :UCFC.207.CO
EAN:3413529558957




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : SNR UCFC207CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Round flange bearing unit with centering collar and 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws, 1 unsealed stainless steel protective cap.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 42.9 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | gray cast iron |
| Length | 135 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.64 kg |
Show UNSPSC/ECL@SS
£ 35.89 excl. VAT
/ Each
£ 43.07 incl. VAT
- Usually arrives within 14 working days