INA TCJ25-XL-N HOUSING UNITS TCJ FOUR-BOLT FLANGED CAST
Flanged housing unit
See technical informationSee documentsReferences
INA:TCJ25-XL-N
Rubix:238A0827
Manufacturer :0008572620000
EAN:4012802798692


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : INA TCJ25-XL-N HOUSING UNITS TCJ FOUR-BOLT FLANGED CAST
Housing units TCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, T seals
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | cast iron |
| Height | 95 mm |
| Length | 95 mm |
| Series | tcj..-xl-n |
| Total bearing width | 46 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14900 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
- Delivery usually within ( 7 ) days