SKF LOCATING RING FRB 8/62

Bearing Housing Accessory

See technical information
References
SKF:FRB 8/62
Rubix:101A2136
Manufacturer :6236
EAN:7316577017031
brand logo
Technical specifications
Typefixed ring
Inner diameter55 mm
See all Specifications

Product details : SKF LOCATING RING FRB 8/62


A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.

Technical specifications


Attributes
Logistics dimensions (L x W x H)8x62x62 mm
Logistic Weight22 g
Typefixed ring
Inner diameter55 mm
Outer diameter62 mm
Width8 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • In stock: Next day delivery