FAG LOCATING RING FRM85/4

Housing ring

See technical information

References

FAG:FRM85/4
Rubix:181A0116
Manufacturer :0167301190000
EAN:4012801051828
brand logo

Technical specifications

Typefixed ring for bearing housing
Inner diameter79 mm
See all Specifications

Product details : FAG LOCATING RING FRM85/4


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistics dimensions (L x W x H)4x85x85 mm
Logistic Weight19 g
Typefixed ring for bearing housing
Inner diameter79 mm
Outer diameter85 mm
Width4 mm
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
  • In stock: Next day delivery