SKF FRB 10/240 RBU SOLID OIL OTHER ACC FOR HOUSING
Bearing Housing Accessory
See technical informationSee documentsReferences
SKF:FRB 10/240
Rubix:446A0942
Manufacturer :5999
EAN:7316570989151

Documents
Product details : SKF FRB 10/240 RBU SOLID OIL OTHER ACC FOR HOUSING
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x240x240 mm |
|---|---|
| Logistic Weight | 329 g |
| Type | locating ring |
| Inner diameter | 220 mm |
| Outer diameter | 240 mm |
| Width | 10 mm |
Show UNSPSC/ECL@SS
£ 24.33 excl. VAT
/ Each
£ 29.20 incl. VAT
- Usually arrives within 14 working days
