References
SNR:ESP208N
Rubix:205A2539
EAN:3413529517435




Product details : SNR ESP208N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 80 mm |
| Sealing | 2 joints |
| Weight | 1970 kg |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 30.05 excl. VAT
/ Each
£ 36.06 incl. VAT
- Usually arrives within 14 working days
