Plummer block housing unit
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 36.5 mm |
Material | Gray cast iron |
Height | 70 mm |
Length | 70 mm |
Total bearing width | 36 mm |
Series | RSHEY..-XL-N |
Width | 36 mm |
In stock: Next day delivery