FAG UCPA209-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
Superseded Ref:-T-UCPA209
FAG:UCPA209-J7
Rubix:238A5012
Manufacturer :0822384720000
EAN:4054366900081


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 90 mm |
| Shaft Height | 54.2 mm |
Documents
Product details : FAG UCPA209-J7 PLUMMER BLOCK HOUSING UNIT
Plummer block housing units UCPA, cast iron housing, with short base, radial insert ball bearing with grub screws in inner ring, RSR seals
Technical specifications
Attributes
| Logistic Weight | 2272 g |
|---|---|
| Inner diameter | 45 mm |
| Fixation centre-to-centre distance | 90 mm |
| Shaft Height | 54.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 108 mm |
| Diameter of fixation holes | 14 mm |
| Mounting typ | mounting from below |
| Height | 108 mm |
| Length | 120 mm |
| Sealing | rsr (nbr seal with additional flinger shield) |
| Lubrication | grease (grease group ga13); relubricatable — lubrication nipple (m6 thread) supplied |
| Series | ucpa |
| Weight | 2.19 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 34500 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Delivery usually within ( 7 ) days