References
SNR:UCPAE202CC
Rubix:206A0854
EAN:3413529582884



Product details : SNR UCPAE202CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 57.90 excl. VAT
/ Each
£ 69.48 incl. VAT
- Usually arrives within 14 working days
