References
SNR:ESPH202N
Rubix:205A2673
EAN:3413529517992



Product details : SNR ESPH202N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Outer diameter | 40 mm |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 38.36 excl. VAT
/ Each
£ 46.03 incl. VAT
- Usually arrives within 14 working days
