SKF SYWK35YTA WHITE RANGE FOODLINE HOUSED UNIT
Pillow Block Bearing Unit Food-Line with Threaded Pins
See technical informationSee documentsReferences
SKF:SYWK 35 YTA
Rubix:200A1417
Manufacturer :445793
EAN:07316574944378


Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Fixation centre-to-centre distance | 133 mm |
| Shaft Height | 47.6 mm |
Documents
Product details : SKF SYWK35YTA WHITE RANGE FOODLINE HOUSED UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a composite housing that is lightweight but robust and has excellent corrosion resistance. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Designed for a constant and alternating rotation
- Excellent corrosion resistance
- Lightweight
- Recyclable
- Excellent corrosion resistance
- Lightweight
- Recyclable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 48x167x35 mm |
|---|---|
| Logistic Weight | 737 g |
| Inner diameter | 35 mm |
| Fixation centre-to-centre distance | 133 mm |
| Shaft Height | 47.6 mm |
| Material | steel (bearing) |
| Total bearing width | 42.9 mm |
| Outer diameter | 46.1 mm |
| Diameter of fixation holes | 12 mm |
| Height | 93 mm |
| Length | 164 mm |
| Sealing | -2rf (guarnizioni e flingers multipli) |
| Series | sywk |
| Weight | 0.66 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 85.21 excl. VAT
/ Each
£ 102.25 incl. VAT
- Usually arrives within 14 working days