References
SNR:UCPE209-26
Rubix:206A0981
EAN:3413529571338




Product details : SNR UCPE209-26 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85 mm |
| Sealing | 2 joints |
| Weight | 2280 kg |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 26.43 excl. VAT
/ Each
£ 31.72 incl. VAT
- Delivery usually within ( 3 ) days
