References
SNR:UCPE207N
Rubix:206A0970
EAN:3413529534883




Product details : SNR UCPE207N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Sealing | 2 joints |
| Weight | 1470 kg |
| Width | 42.9 mm |
Show UNSPSC/ECL@SS
£ 62.40 excl. VAT
/ Each
£ 74.88 incl. VAT
- Usually arrives within 14 working days
